missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Natural Rubber Tubing
Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Life Sciences Natural Rubber Tubing provides an ideal combination of chemical resistance and pump life.
159.00€ - 408.00€
Specifications
Certifications/Compliance | FDA compliant, Food WCR |
---|---|
Material | Natural Rubber |
For Use With (Application) | General laboratory use |
Min. Operating Temperature (Metric) | -25°C |
Color | Red |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11761545
|
Saint Gobain Life Sciences
710123 |
30 mm |
408.00€
10m |
In Stock
Log in to see stock. |
|||||
11392084
|
Saint Gobain Life Sciences
710110 |
18 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
11727323
|
Saint Gobain Life Sciences
71009110 |
18 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
11747323
|
Saint Gobain Life Sciences
71011410 |
20 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- Natural Rubber Tubing
- For vacuum applications
Specifications
FDA compliant, Food WCR | |
General laboratory use | |
Red | |
70°C |
Natural Rubber | |
-25°C | |
Flexible |