missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Target LoVial™ Crimp-Top Vials—Wide-Opening 2mL, 12 x 32mm

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

Brand:  Thermo Scientific™ C4011-S9

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 12420078

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

  • Fit most autosamplers that accommodate the 12 × 32mm vial format
  • Borosilicate clear glass Type 1, Class A or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations
  • Target Colorband™ crimp top vials feature color-coded graduations and patch
  • Vials with an 11mm crimp finish require aluminum seal closures
  • Crimp/snap vials can be used with either 11mm aluminum seals or Snap-It™ Snap Caps
Specifications

Specifications

1.5mL High Recovery MicroVials, NSC Silanized
2 mL
1.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers