missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ YPD Sterile Solution

Rich media for the growth of S. cereviseae in liquid medium

Brand:  MP Biomedicals™ 114001034

80.12 EUR valid until 2024-12-31
Use promo code "23257" to get your promotional price.



Additional Details : Weight : 0.01000kg

Product Code. 11357749

  • 85.44€ / 1 L
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Contains dextrose, peptone, and yeast extraction
  • Contents/liter: 20g peptone, 10g yeast extract, 20g dextrose
  • pH 6.5 at 30°C
  • Sterile solutions

Yeast Cell Culture

Specifications

Specifications

15° to 30°C
Sterile
1 L
Microbiology Media
6.5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers