missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Z, 96-Well Rack
Lysing Matrix Z, 96-Well Rack contains 2 mm diameter yttria-stabilized zirconium oxide beads for lysis of soft animal and plant tissues and insects.
217.30€ - 1894.22€
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Capacity | 1.2 mL |
Sample Type | Animal Tissues, Plants, Insects |
For Use With (Equipment) | FastPrep-96 |
For Use With (Application) | Nucleic Acid Isolation, Homogenization |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15712472
|
MP Biomedicals™
116961010 |
10 Pk. |
1894.22€
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
17496483
|
MP Biomedicals™
116961001 |
1 Ea. |
217.30€
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
Description
- Each 96 deep well rack comes with 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 2.0 mm diameter Yttria-Stabilized Zirconium Oxide beads.
- Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
- Lysing Matrix Z is used primarily for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
- Matrix Z is an alternative to the very agressive Matrix A because it's lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue.
Specifications
Yttria-stabilized Zirconium Oxide | |
Animal Tissues, Plants, Insects | |
Nucleic Acid Isolation, Homogenization | |
96 |
1.2 mL | |
FastPrep-96 | |
1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.