missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix B, 15 mL Tubes

TeenPrep™ Lysing Matrix B, 15 mL Tubes contains 0.1 mm silica spheres and is used to lyse bacteria and spores.

Brand:  MP Biomedicals™ 116931025

266.72 EUR valid until 2024-12-31
Use promo code "23257" to get your promotional price.



Additional Details : Weight : 0.32000kg

 View more versions of this product

Product Code. 11441555

  • 323.30€ / Pack of 25
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.

  • Tube Size: 15 mL
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres
Specifications

Specifications

Silica
Bacteria, Fungi, Soil, Animal Tissues
FastPrep instruments or other bead beaters
Lysing Matrix B
Rnase-free
Room Temperature
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
25 x 15 mL Tubes
Up to 2 g per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.