missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Molybdenum Stainless Steel Beaker

Catalog Number 11922068
Click to view available options
Capacity (Metric):
100 mL
250 mL
5000 mL
Includes:
Handle, Spout
Pouring Rim
Spout
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these beakers for a variety of general laboratory applications. Agencinox™ Molybdenum Stainless Steel Beakers ensure the safe transfer of liquids.

  • Stainless steel Molybdenum construction
  • High chemical resistance
  • Available in a variety of sizes
Diameter (Metric) Outer 50mm
Capacity (Metric) 100 mL
Material Stainless Steel (Molybdenum)
Finish Pouring Rim
Height (Metric) 60mm
Includes Pouring Rim
Type Beaker
Certifications/Compliance AISI 316
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'