missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Midisart™ SRP25 PTFE Syringe Filters

Suitable for venting as well as use with harsh solvents with a pH of 1-14. Sartorius™ Midisart™ SRP25 PTFE Syringe Filters are non-sterile bulk packs of chemically inert, hydrophobic filters with a male luer slip outlet for use in sample preparation and sterile filtering.

Brand:  Sartorius™ 17575----------S

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10102162

  • 590.00€ / Pack of 200
In Stock
to see stock.
Add to basket

Description

Description

  • Bulk packs for less waste and easier handling
  • Allows clarification under non-sterile conditions
  • Non-sterile units can be sterilized by autoclaving or EO
  • Low-binding PTFE membrane with minimum extractables or leachables
  • Polypylene housing and PTFE filter have highest chemical compatibility
  • Suitable as venting filter for sample preparation and clarification
  • Hydrophilic solutions require pre-rinsing to make the membrane permeable
Specifications

Specifications

Autoclavable
White
0.2 μm
4.8 cm2
100 tp 200 μL
Female Luer Lock
Male Luer Slip
4.5 bar (65 psi)
121°C
25 mm
CE-marked
PTFE
Non-sterile
Sample preparation, Sterile filtering
Polypropylene
200Pack
Bulk pack
200Pack
SRP Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers