missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck LiChrospher™ RP-18 HPLC Guard Cartridge, 5 μm Particle Size
Use guard cartridge holder 54987
Brand: Merck 54794
Additional Details : Weight : 1.00000kg
Specifications
4/Pk. | |
1 cm | |
Guard Cartridge | |
Reversed Phase | |
No |
5 μm | |
100 Å | |
4.6 mm | |
HPLC | |
LiChrospher |
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany