missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap
Calibrated “To Contain”
Brand: DWK Life Sciences 28010250
Additional Details : Weight : 0.80000kg
Description
- Meet Class B tolerances on Class B Volume Tolerances chart
- Permanent graduation line
- Polyethylene snap cap protects neck if tipped over
Compliance
Designed from requirements for Class B flasks of ASTM™ E 288
Specifications
Calibrated To Contain | |
Polyethylene | |
Borosilicate Glass | |
22.5 cm | |
±0.24 mL | |
5 |
Class A, USP Type I, ASTM E438, E288 | |
250 mL | |
8.85 in. | |
Tooled | |
Yes |