missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Brand:  DWK Life Sciences 26500Y250

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11748083

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

Colorful enamel graduations enhance readability and indicate approximate volumes

  • Narrow mouth
  • Durable, matte-finish marking spot provides good writing surface
  • Without stoppers

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

Rubber
3.2 in.
Borosilicate Glass
25 mL
13 cm
Narrow
6
Sunny Yellow Ceramic Enamel scale graduations
250 mL
50 to 225 mL
5.11 in.
Matte Finish Marking
82 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers