Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks
Colorful enamel graduations enhance readability and indicate approximate volumes
Brand: DWK Life Sciences 26500B250
Additional Details : Weight : 0.80000kg
Description
Colorful enamel graduations enhance readability and indicate approximate volumes
- Narrow mouth
- Durable, matte-finish marking spot provides good writing surface
- Without stoppers
Compliance
Designed from ASTM™ E 1404, Type I, Class 1 requirements
Specifications
Rubber | |
3.2 in. | |
Borosilicate Glass | |
25 mL | |
13 cm | |
Narrow | |
6 |
Bright Blue Ceramic Enamel scale | |
250 mL | |
50 to 225 mL | |
5.11 in. | |
Matte Finish Marking | |
82 mm |