missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ K-Type Penetrating Thermocouple Probe for KEY™ Pocket Thermometer

Provides a fast response time and improved accuracy over the entire range. Hanna Instruments™ K-Type Penetrating Thermocouple Probe for KEY™ Pocket Thermometer is a 130mm (5.1 in.) AISI 316 stainless steel probe with a sharp tip for penetration of semisolids.

Brand:  Hanna Instruments™ HI98517-13

Additional Details : Weight : 0.80000kg

Product Code. 10416231

  • 80.00€ / Each
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

The HI98517 KEY™ is a pocket thermometer with an interchangeable probe for quick spot measurements. With a fast response time, KEY™ is ideal for quality control and industrial temperature monitoring.

  • AISI 316 stainless steel, sharp tip probe for penetrating semi-solid samples
  • HI98517-13 Penetrating Probe is supplied with the thermometer
  • Can be replaced without buying a new thermometer
  • Additional probes can be exchanged for more accurate measurements in liquids and on surfaces
Specifications

Specifications

Temperature monitoring in semi-solids
5.1 in.
Stainless Steel
1°C/°F
±2°C/4°F
Max. 95%
130 mm
∼20 sec. in water
HI98517 KEY™ Pocket Thermometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers