missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers

Cool specimens in two separate compartments with these dual-temperature refrigerator/freezers, offering a high-performance and space-saving alternative for cold lab storage.

Specifications

Type Combination General Purpose Refrigerator/Freezer
Capacity (Metric) Freezer 113 L
Capacity (Metric) Refrigerator 311.4 L
Temperature Range (Freezer) -20°C
Temperature Range (Refrigerator) 2°C to 4°C
View More Specs

Description

Description

Allow specimens to cool in two separate compartments with Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers, which offer a high-performance and space-saving alternative for lab storage requiring refrigeration and freezing.

Features:

  • Dual-temperature refrigerator/freezer control
  • Upright models with operating temperatures of 1° to 8°C (refrigerator) and -20°C (freezer)
  • Rapid temperature recovery after door openings
  • Advanced forced-air cooling and automatic/off-cycle defrost
  • High-visibility digital temperature display
  • Positive door latches with key lock for added security
  • Options include alarm/monitoring system and temperature chart recorder

Note:

Freezer portion of the cabinet is not settable but will run colder than -20°C under normal ambient conditions.

  • Warranty varies by country, please contact us for details
  • Specifications

    Specifications

    Combination General Purpose Refrigerator/Freezer
    311.4 L
    2°C to 4°C
    1
    CFC-free
    Epoxy-coated Steel
    Warranty varies by country, please contact us for details
    30 in.
    24 in.
    61 cm
    50.8 in.
    128.6 cm
    24.8 in.
    62.9 cm
    550 lb.
    113 L
    -20°C
    2
    Automatic
    6
    Polyurethane
    24 x 24.8 x 50.8 in. (61 x 62.9 x 128.6 cm)
    30 in.
    76.2 cm
    73.9 in.
    187.6 cm
    29 in.
    73.7 cm
    12.1/15 A
    249 kg
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.