missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ IoLine pH Combination Electrode
Possess the advantage of a much lower temperature sensitivity and a metal ion free reference system. SI Analytics™ IoLine pH Combination Electrode is for the most demanding measurement tasks.
Brand: SI Analytics™ 285114140
Additional Details : Weight : 0.80000kg
Description
- Each ID sensor has a unique identification
- Highest reliability
- Data exchange between sensor and instrument is fully automatic
- Several ID sensors can be used with one instrument and one ID sensor can be used with multiple instruments via recognition, without having to re-calibrate
- Accurate and reliable measurements with sensor specific data GLP at its best
- Automatic and complete documentation of calibrations and measurements including the electrode used (model and serial number) with date, time and measurement values
Specifications
Plug Head | |
0 to 14 | |
Iodine/Iodide | |
Iil-PH-A120-Bnc | |
12 mm |
A-Glass | |
pH Combination Electrode | |
Sphere | |
120 mm |