Learn More
Kimberly-Clark Professional™ Kimtech™ M3 Sterile Face Masks
Sterile masks feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece. Available with earloops or soft ties.
Brand: Kimberly-Clark Professional™ 62494
Additional Details : Weight : 0.80000kg
Description
Sterile masks feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece. Available with earloops or soft ties.
- Gamma-sterilized to 10-6
- White with soft ties or earloops
- Outer layer of apertured polyethylene film to provide protection from contamination
- Polyester binding and polyester filter media provide bacteria filtration efficiency of 91.9% and particle filtration efficiency of 93.1%
Specifications
Cleanroom Face Mask | |
Ties | |
Standard | |
Pleated | |
Yes | |
With 9 in. soft ties | |
62494 | |
Kimtech™ M3 Sterile | |
22.86 cm |
White | |
SMS | |
Sterile | |
Class 1 (ISO 3) | |
89.3% (PFE), 94.1% (BFE) | |
Yes | |
0.1 μm (PFE), 3 μm (BFE) | |
9 in. |