missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Low Form PMP Beakers
Click to view available options
Capacity (Metric):
150 mL
2000 mL
Description
- With either blue printed or embossed graduation scale
- Beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected
Specifications
Color | Transparent |
Diameter (Metric) Outer | 66mm |
Capacity (Metric) | 150 mL |
Material | PMP |
Height (Metric) Outer | 80mm |
Increments | 20mL |
Quantity | 12/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Scale | Embossed Scale |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'