missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper are used for mineral analysis in soil extracts.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11755215

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

  • Determination of K and P
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 μm
143
0.16 mm
150 mm
Disc
5 μm
Determination of K and P in soil extracts
100 Pack
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers