missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 132 High Purity Filter Discs Qualitative Filter Papers

Used for analytical purposes that require low ash content

Brand:  Sartorius™ FT-3-329-240

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10205611

  • 65.50€ / Pack of 100
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Made of cotton linters and refined pulp
  • Low-phosphate and low-potassium
  • Ash content <0.02% according to DIN 54370
  • For phosphate or sodium determination
Specifications

Specifications

Disc
5 to 7 μm
Used for analytical purposes that require a low ash content
100/Pk.
Qualitative Filter Paper
240 mm
Cotton Linters, Refined Pulp
55μm/sec.
132
0.17 mm
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers