missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 1292 Wet-strengthened Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-210-320

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10052261

  • 137.00€ / Pack of 100
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content <0.1%
  • Precipates fine crystalline
  • Medium dense, medium fast filtering
  • Supplied in folded format
Specifications

Specifications

Folded
5 to 8 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100/Pk.
Qualitative Filter Paper
320 mm
Cotton Linters, Refined Pulp
50μm/sec.
1292
0.17 mm
320 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers