missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resch Glas™ Glass Rolled Rim Vials
Glass Rolled Rim Vials are ideal for a variety of laboratory applications. The vials are made of soda-lime glass with a tight closing polyethylene snap-on lid, non-sterile.
Brand: Resch Glas™ 9400215
Additional Details : Weight : 1.36800kg
Description
- Soda-lime glass
- PE snap-on lid
- Non-sterile
Specifications
Natural | |
0.7 in. | |
19 mm | |
Non-sterile | |
A variety of laboratory applications | |
Polyethylene | |
0.2 oz. | |
Snap Cap | |
200 Pk. |
Rolled rim glass vials with snap-on lid | |
Clear | |
Soda Lime Glass | |
5 mL | |
1.6 in. | |
Rolled Rim | |
Polyethylene | |
41 mm | |
Rolled Rim Vial |