Learn More
DWK Life Sciences Funnel for Filter Funnel Head, from PP
The funnel allows the filtrate to drain off cleanly and to be placed on a filtering flask.
5.10€ - 9.75€
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Yes |
For Use With (Application) | Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering |
Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) Stem | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Stem | Price | Quantity & Availability | |||||
10141931
|
DWK Life Sciences
292212409 |
10 mm |
5.10€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
10500212
|
DWK Life Sciences
292219005 |
18 mm |
9.75€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. The filter funnel head consisting of the filter head, sealing ring, glass filter disk and funnel can be dismantled into its individual parts and each individual component can be replaced or varied in order to adapt the filter to the application. The three unit sizes combined with four filter plates of different porosities each create 12 different filter options.
- The funnel-shaped outlet enables a precise fitting onto a filtering flask
- Bundling of the filtrate through the stem of the funnel
- Fired-on, highly durable white print
Specifications
Polypropylene | |
Yes | |
Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering | |
1 Ea. |