missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Freezer Rack
Wesbart Front Access Freezer Racks are used to store boxes.
Brand: Wesbart™ AH607/5NMT
Additional Details : Weight : 10.00000kg
Description
- ULT freezer racks
- For upright freezers to store 2 in. cryoboxes
Specifications
Freezer Rack | |
Autoclavable | |
5 Trays | |
Yes | |
Freezers |
Aluminum Front Access Rack | |
2 in. Boxes | |
Rectangle | |
Non-sterile | |
560 x 140 x 285 mm |