missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Funnel with Standard Joint
Filter Funnel with fused filter disc.
Brand: ROBU VitraPOR™ 47013
Additional Details : Weight : 0.05600kg
Description
- With fused filter disc
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
5 mL | |
35 mm | |
3 |
Borosilicate Glass 3.3 | |
NSK 10/19 | |
2/Pk. |