missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Extension Tube
Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Extension Tube is durable and non-toxic.
24.00€ - 26.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Thermoplastic |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10371012
|
Heidolph instruments
525-20025-00 |
1.42 mm | 3.22 mm |
26.00€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10446291
|
Heidolph instruments
525-20022-00 |
0.25 mm | 2.05 mm |
24.00€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10219751
|
Heidolph instruments
525-20026-00 |
2.79 mm | 4.59 mm |
24.10€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
Specifications
Autoclavable | |
Thermoplastic | |
Non-sterile |