missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Evsco™ PVDF Two-Way Elliptic Valve
Use elliptic valves for liquid, gas and vacuum applications
Brand: Cole-Parmer™ 06470-47
Additional Details : Weight : 0.80000kg
Description
- Easy to disassemble: Simply pull out the handle and push your stem through the bottom, allowing you to clean and maintain valves in-line
- Four-position valves are clearly marked with flow patterns to ensure correct handle position
- Choose from FDA-grade PP or PVDF bodies
- All valves have O-rings made of Viton™, 316 SS handles, threaded connections and nonrestrictive orifices
- Rated up to 150 psi at 77°F and 230°F (110°C) at 50 psi (liquids)
Specifications
2-Way Manual Elliptical Valve | |
0.5 in. | |
PVDF, Viton | |
1/2 in. NPT(F) | |
White |
NPT(F) Connection | |
12.7 mm | |
1/2 in. NPT(F) | |
1/2 in. NPT(F) |