missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 20 Digital

Product Code. 31910342 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31910342 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31910342 Supplier IKA Supplier No. 0020105154
  • ONLINE EXCLUSIVE PRICE
    998.00€
    936.66€ / Pack of 1
    Save 61.34€
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Right solution for simple mixing tasks up to 25 L (H2O) and viscosities up to 10,000 mPas.

  • Its maximum torque of 40 Ncm at low speeds and linear adjustment to 20 Ncm at maximum speed guarantee reliable and powerful performance.
  • The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness and reliable performance.
  • With up to 23% less space required compared to the previous models, they fit perfectly into any laboratory.
  • The innovative torque trend measurement shows the viscosity trend of the sample (±6 Ncm accuracy).
  • The torque trend is shown directly on the display and provides important feedback on the mixing process.
  • Thanks to automatic speed adjustment in the range from 30 to 2000 rpm, constant results are ensured, even if the viscosity of the medium changes.
  • User-friendly: Large LCD display shows all parameters at a glance.
  • The quick-release chuck allows the mixing tools to be changed with one hand, without additional tools.
  • Lock key: Prevents accidental changes to settings.
  • Safety circuits: Automatic shut-off in the event of blocking or overload.
  • Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments.
  • Brushless motor: Durable, clean and quiet in operation.
  • USB and RS232 interfaces.
  • Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes.
TRUSTED_SUSTAINABILITY

Specifications

Speed 0 to 2000 rpm
Capacity 25 L
Display LCD
Voltage 240 V
Dimensions (L x W x H) 191 x 89 x 237 mm
Plug Type EU
Certifications/Compliance Cleanroom ISO 7/8 Classification
Chuck Size 10 mm
Material Alu-cast Coating
Motor Type Brushless DC
Protection Class IP 54
Torque 40 Ncm max.
Type Overhead Stirrer
Viscosity 10000 mPas
Weight (Metric) 3.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.