Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with SBW-J-key
Shut-off taps with threaded plug.
Brand: DWK Life Sciences 286407203
537.25 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
DURAN™ single way stopcocks complete with threaded valve plugs are the most common form of ground shut-off taps. The tap plug is secured in the tap sleeve by a 3-part tap safety catch.
- Ground shut-off valve sleeve with SBW-J valve plug
- The 3-part tap safety catch secures the tap plug in the tap sleeve
- Taper 1:10
- Glass articles for further processing
Specifications
6 mm | |
Borosilicate Glass (3.3), SBW-J, Polypropylene | |
18.8 NS | |
25/Pk. |
13 mm | |
No | |
1.5 mm | |
Installation in glass apparatus and devices |