missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Polypropylene Funnel
Designed for use with Duran™ Filtering Apparatus.
Brand: DWK Life Sciences 292215003
6.27 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
Funnel for filter funnel headSpecifications
12 mm | |
Blue | |
Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering | |
Funnel |
Polypropylene | |
Thread size: 54 mL | |
For Filter Funnel Head |