missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 6803 Shoes
Stylish hand-sewn seams and PU sole with high slip resistance.
106.08€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15612308
|
Abeba™
6803/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15622308
|
Abeba™
6803/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15632308
|
Abeba™
6803/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15642308
|
Abeba™
6803/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15652308
|
Abeba™
6803/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15662308
|
Abeba™
6803/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15672308
|
Abeba™
6803/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
15682308
|
Abeba™
6803/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Smooth leather white
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- Antistatic
- Heel strap foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
6803 |
White | |
Leather | |
Polyurethane |