Learn More
Fisherbrand™ Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Brand: Fisherbrand™
Additional Details : Weight : 0.60000kg
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
- Tapes are supplied without dispenser
- Core Size: 3 in.
Specifications
Yellow | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
60 yds x 0.5 in. | |
55 m | |
13 mm |
Tape | |
Colored Label Tape | |
6/Pk. | |
-23°C to +121°C | |
60 yd. | |
0.5 in. |