Learn More
Choice™ Regenerated Cellulose Syringe Filters
Use Choice Regenerated Cellulose Syringe Filters for low nonspecific binding applications, tissue culture media filtration, and general biological sample filtration.
94.48€ - 164.94€
Specifications
Disposable | Single-use |
---|---|
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
17735034
|
Thermo Scientific
CH2225-RC |
0.2 μm | 25 mm | No |
164.94€
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
17725044
|
Thermo Scientific
CH4525-RC |
0.45 μm | 25 mm | No |
161.97€
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
17785024
|
Thermo Scientific
CH2213-RC |
0.2 μm | 13 mm | No |
94.48€
Pack of 100 |
In Stock
Log in to see stock. |
|||
17785034
|
Thermo Scientific
CH4513-RC |
0.45 μm | 13 mm | No |
94.48€
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
Description
Use Thermo Scientific™ Choice™ Regenerated Cellulose (RC) Syringe Filters for low nonspecific binding applications as well as for tissue culture media filtration and general biological sample filtration. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, protects delicate instruments, and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Specifications- Membrane: HPLC certified regenerated cellulose
- Protein binding: <5 μg/cm2
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis, especially high-binding tablets or capsules
- Protein-based samples with high non-specific binding
- Sample analysis which require maximum recoveries
- Analysis requiring low non-specific binding over a wide pH range
- Sulfuric acid, hydrochloric acid, phosphoric acid or nitric acid >25%, DMF, phenols
Specifications
Single-use | |
Regenerated Cellulose | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
Regenerated Cellulose | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice |