Learn More
Choice™ PTFE (Hydrophobic) Syringe Filters
Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.
71.99€ - 86.06€
Specifications
Disposable | Single-use |
---|---|
Material | PTFE (Hydrophobic) |
Material (Membrane) | PTFE (Hydrophobic) |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
17705034
|
Thermo Scientific
CH2225-NP |
0.2 μm | 25 mm | No |
86.06€
Pack of 100 |
In Stock
Log in to see stock. |
|||
17795034
|
Thermo Scientific
CH4525-NP |
0.45 μm | 25 mm | No |
82.11€
Pack of 100 |
In Stock
Log in to see stock. |
|||
17765034
|
Thermo Scientific
CH4513-NP |
0.45 μm | 13 mm | No |
71.99€
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Use Thermo Scientific™ Choice™ PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions and as transducer protectors. They can filter aqueous solutions after pre-wetting with an alcohol. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Specifications- Membrane: HPLC certified PTFE, w/polypropylene support
- Maximum operating temperature: 110 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Elevated temperature samples, caustic or acidic solutions
- Perchloric acid
- Methylene chloride (limited exposure)
- Dioxane, DMF, formic acid >50%
Specifications
Single-use | |
PTFE (Hydrophobic) | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
PTFE (Hydrophobic) | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice |