Learn More
Thermo Scientific™ Choice™ Nylon Syringe Filter, 250/Pk.
Use Choice Nylon Syringe Filters as the economic option for most general laboratory filtration, and for filtration of most HPLC samples.
Brand: Thermo Scientific™ CHO4525-NN-250
282.52 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.58800kg
Description
Choice Nylon Syringe Filter Specifications- Membrane: HPLC certified nylon
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Mixed sample matrix of aqueous or organic dissolved analytes
- Acids >1N
- Halogenated solvents
- Proteinaceous samples with high non-specific binding affinities
Specifications
Single-use | |
0.45 μm | |
HPLC, SPE | |
250 Pk. | |
90 psi | |
25 mm |
Nylon | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Syringe Filter |