missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-820w Refrigerated Heating Bath Circulator

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

Brand:  HUBER 2025.0002.01


Additional Details : Weight : 150.00000kg

Product Code. 13391969

  • 33454.61€ / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

CC-820w with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -80°C to 100°C
  • Cooling capacity (20°C): 1.2kW
  • Cooling capacity (0°C): 1.2kW
  • Cooling capacity (-40°C): 0.9kW
  • Cooling capacity (-80°C): 0.14kW
  • Heating capacity: 3kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 400V 3∼N 50Hz
Specifications

Specifications

100°C at 1.2 kW, 20°C at 1.2 kW, 0°C at 1.2°CkW, to 20°C at 1.1 kW, -40°C (at 0.9 kW)
-80°C to +100°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
CC-820 W
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
1102 mm
400 V
Circulation
TFT
3 kW
25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
±0.02°C
539 mm
150 kg
3∼N 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers