missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing

Biocompatible, sealable, and weldable TPE tubing.

Brand:  Saint Gobain Life Sciences™ 072-250-2M

Additional Details : Weight : 3.85200kg

 View more versions of this product

Product Code. 17913501

  • 410.49€ / 107m
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.

  • Specifically designed for aseptic welding connections and sealing disconnection
  • Suitable for sterilization by gamma and x-ray irradiation, as well as autoclave
  • Moldable, bondable, and formable, making it ideal for single-use assemblies, overmolds, tubing, and bag manifolds
  • Manufactured from pharmaceutical-grade thermoplastic elastomer
  • Sealable and weldable either pre- or post- sterilization
  • Complies with USP Class VI and ISO standards
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • Animal-Derived Component-Free (ADCF)
  • Very high durability in peristaltic pump applications
  • Typical applications include: Aseptic Sealing Disconnections; Aseptic Welding Connections; Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings; Single-use Assemblies
Specifications

Specifications

Tubing
0.252 in.
Thermoplastic
9.5 mm
107 m
1.6 mm
Opaque
Autoclavable
6.4 mm
0.374 in.
351.1 in.
0.063 in.
Biopharmaceutical Applications
20 psi (at 19°C)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers