missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Class B PMP Volumetric Flasks with Screw Caps
An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.
Brand: BrandTech™ 674895
Additional Details : Weight : 1.67000kg
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides ideal resistance to alcohols, alkalis and acids
Specifications
To Contain | |
Translucent | |
PMP | |
5 Flasks/Pk. | |
±0.3 mL | |
Reusable | |
Narrow | |
B | |
Screw | |
GL25 |
Polypropylene | |
250 mL | |
235 mm | |
121°C max. | |
Autoclavable | |
No | |
Non-sterile | |
Plain | |
250 mL |