missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BIO-CERT™ Filter Tips, 2 to 20uL

Used for pipettes yellow color code

Brand:  BRAND™ 732628

99.94 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.



Additional Details : Weight : 0.90000kg

Product Code. 15104967

  • 113.00€ / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free of biological contaminants
  • Non-self sealing filters allow sample recovery if filter is wetted
  • Thin-walled
  • With PE filter to protect both sample and pipette
  • Available in either standard or ultra low retention types
  • Available in convenient rack format, racked tips are colorless and placed into blue-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

Specifications

Specifications

2 to 20 μL
Sterile
1.96 in.
Rack
TipRefill, 10 racks of 96 pieces
PP (Polypropylene)
Filtered
Colorless
5cm
Universal
Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers