missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Block Weight
Individual M1 Block Weights are suitable for use in cleanrooms. Made from grey cast iron, painted black.
Brand: Sartorius YCW7154-AC-02
Additional Details : Weight : 10.00000kg
Description
- OIML M1 and M2 block weights and ton weights made of cast iron that is black lacquered
- Density of 7,200 kg/m3
- Tolerances comply with OIML R111-1
- Supplied in high quality plastic screw-top boxes suitable for use in cleanrooms
Specifications
Calibration Mass | |
DAkkS Certificate | |
Cast Iron |
23.90 lb. | |
OIML M1 | |
10 kg |