missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: EC Medium
For detection of coliform bacteria at 35°C and of Escherichia coli at an elevated temperatures
166.00€
Specifications
Certifications/Compliance | AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW |
---|---|
Content And Storage | <30°C |
Form | Dehydrated |
Media Type | EC Medium |
Product Type | Bacterial Growth Medium |
Product Code | Brand | For Use With (Application) | Packaging Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Packaging Type | Quantity | Price | Quantity & Availability | |||
11752964
|
BD
231430 |
Differentiation and enumeration of fecal and nonfecal Coliforms in Water, waste Water, shellfish and foods | Bottle | 500 g |
166.00€
500g |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
Description
- Formulation: Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L
Certifications
AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Specifications
AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW | |
Dehydrated | |
Bacterial Growth Medium |
<30°C | |
EC Medium | |
Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L |