missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum First Aid Signs
23.61€ - 29.75€
Specifications
Certifications/Compliance | NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Unlimited outdoor use |
Height (Metric) | 200 mm |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11750913
|
Brady™
810692 |
Emergency Phone Signal |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
11740923
|
Brady™
810701 |
Nursing Staff |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
11795024
|
Brady™
807217 |
Safety Shower |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Specifications
NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC | |
1 Ea. | |
200 mm | |
Square |
Aluminum | |
Unlimited outdoor use | |
200 mm | |
First Aid Sign |