Learn More
Thermo Scientific™ Accucore™ Narrow Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range.
Brand: Thermo Scientific™ 17X26-102130-3VA
Additional Details : Weight : 0.30000kg
Description
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
Specifications
HPLC Column Kit | |
HPLC | |
Spherical Solid Core | |
80 Å | |
aQ C18, C18, RP-MS | |
Yes |
2.1 mm | |
100 mm | |
2.6 μm | |
130 m²/g | |
Reversed Phase | |
Reversed Phase |