Learn More
Zeiss™ Microscope Stand for Axio Scope.A1
For use with Axio Scope.A1 Microscope
Brand: Zeiss™ 430035-9200-000
Additional Details : Weight : 0.01000kg
Description
Microscope stand Axio Scope.A1 HAL 50, HAL 100/HBO, 6x HD
- Lower stand part for HAL 50 illumination
- Transmitted-light illumination with attachment lamp for reflector lamp 12V 50W Dovetail mount for attachable stage carriers
- 24mm focus lift
- Adjustable focus stop
- 6-position filter wheel for dia. 36mm filters Mount for 2-position filter slider 14 x 40, 36mm
- Integrated 12V DC 50W power unit, stabilized 100-240V AC/ 50-60Hz/110VA
- Country-specific power cable Upper stand part for HAL 100 and HBO/HXP/Colibri
- Nosepiece 6x bright/dark field, M27
- HD/FL reflected-light illumination
- Mechanical safety shutter and switchable diffusion disk Integrated luminous-field diaphragm and aperture stop
- Dovetail mount for changeable reflector turrets and reflector slider
- Mount for filter slider 14x40mm
Microscope stand Axio Scope.A1 HAL 50, HAL 100/HBO, 6x HD DIC
- Lower stand part for HAL 50 illumination
- Transmitted-light illumination with attachment lamp for reflector lamp 12V 50W
- Dovetail mount for attachable stage carriers
- 24 mm focus lift
- Adjustable focus stop
- 6-position filter wheel for dia. 36 mm filters
- Mount for 2-position filter slider 14x40, 36 mm
- Integrated 12V DC 50W power unit, stabilized 100-240V AC/ 50-60Hz/110VA
- Country-specific power cable
- Upper stand part for HAL 100 and HBO/HXP/Colibri
- Nosepiece 6x bright/dark field DIC, M27
- HD/FL reflected-light illumination
- Mechanical safety shutter and switchable diffusion disk
- Dovetail mount for changeable reflector turrets and reflector slider
- Mount for luminous-field diaphragm slider and aperture stop slider or FL attenuator, discrete and filter slider 14x40 mm and polarizer slider A 6x30 mm
Microscope stand Axio Scope.A1 HAL 100, 6x H
- Lower stand part for HAL 100 illumination
- Transmitted-light illumination for HAL 12V 100W with switchable diffusion disk
- Dovetail mount for attachable stage carriers
- 24mm focus lift
- Adjustable focus stop
- 6-position filter wheel for dia. 36 mm filters
- Mount for 2-position filter slider 14x40, 36 mm
- Upper stand part transmitted light with nosepiece 6x bright field, M27
- Dovetail mount for changeable reflector turrets and reflector slider
Microscope stand Axio Scope.A1 LED, 6x H
- Lower stand part for transmitted light LED illumination
- Dovetail mount for attachable stage carriers
- 24mm focus lift
- Adjustable focus stop
- Integrated 12V DC 50W power unit, stabilized 100-240V AC/ 50-60Hz/110VA
- Country-specific power cable
- Upper stand part transmitted light with nosepiece 6x bright field, M27
- Dovetail mount for changeable reflector turrets and reflector slider
Microscope stand Axio Scope.A1 LED, FL-LED, 3x H, 3x DIC
- Lower stand part for transmitted light LED illumination
- Dovetail mount for attachable stage carriers
- 24mm focus lift
- Adjustable focus stop
- Integrated 12V DC 50W power unit, stabilized 100-240V AC/ 50-60Hz/110VA
- Country-specific power cable
- Upper stand part A-FL-LED
- Nosepiece 3x bright field, 3x DIC, M27
- FL-LED reflected-light illumination with 4-position reflector turret for P&C modules and 4-position mount for LED modules
Microscope stand Axio Scope.A1 HAL 100, FL-LED, 3x H, 3x DIC
- Lower stand part for HAL 100 illumination
- Transmitted-light illumination for HAL 12V 100W with switchable diffusion disk
- Dovetail mount for attachable stage carriers
- 24mm focus lift
- Adjustable focus stop
- 6-position filter wheel for dia. 36mm filters
- Mount for 2-position filter slider 14x40, 36 mm
- Upper stand part A-FL-LED
- Nosepiece 3x bright field, 3x DIC, M27
- FL-LED reflected-light illumination with 4-position reflector turret for P&C modules and 4-position mount for LED modules
Specifications
Microscope Stand | |
Microscope stand Axio Scope.A1 LED, 6x H | |
Axio Scope.A1 Microscope | |
1 Ea. |