missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 25 mm Small Core Continuous Colored Labels
Colored, printable vinyl film for Thermal Transfer printers.
247.00€ - 346.00€
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Gloss |
Material | Vinyl (B-439) |
Print Technology | Thermal Transfer |
For Use With (Equipment) | BBP11, BBP12, PR Plus, THT 76 mm Core Printers |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
11518674
|
Brady™
217500 |
Orange | 40 m x 110 mm |
346.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11518684
|
Brady™
217510 |
Orange | 40 m x 83 mm |
292.00€
1 roll |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11558694
|
Brady™
217526 |
Silver | 40 m x 63 mm |
247.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11568684
|
Brady™
217516 |
Silver | 40 m x 83 mm |
292.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11578674
|
Brady™
217506 |
Silver | 40 m x 110 mm |
346.00€
1 roll |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11578684
|
Brady™
217518 |
Black | 40 m x 83 mm |
292.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11578694
|
Brady™
217528 |
Black | 40 m x 63 mm |
247.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11598684
|
Brady™
217520 |
Orange | 40 m x 63 mm |
247.00€
1 roll |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
15921021
|
Brady™
217513 |
Blue | 40 m x 83 mm |
292.00€
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
15981321
|
Brady™
217524 |
Yellow | 40 m x 63 mm |
247.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
- Colored
- Printable vinyl film
- For Thermal Transfer printers
Spécification
Permanent Acrylic | |
Vinyl (B-439) | |
BBP11, BBP12, PR Plus, THT 76 mm Core Printers |
Gloss | |
Thermal Transfer |