missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 133 x 133 Grid Inserts for Cryo Boxes

An accessory for the safe transport and storage of products under deep-freeze conditions.

Brand:  Ratiolab™ 5120176

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 10397804

  • 19.35€ / Pack of 10
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard construction
  • For sample storage
  • Temperature resistant down to −80°C
  • Water-repellent finish
  • Available in a range of sizes
Specifications

Specifications

10/pk
Deep freeze transport/storage
40 mm
133 mm
Grid insert for Cryo Box
Temperature resistant down to −80°C
133 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers