missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 11106 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters

11106 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters combine high flow rates, good chemical resistance (pH 4-8), and thermal stability with very low adsorption characteristics. They are ideal for use in pressure filtration devices and different pore and diameter sizes are available.

Brand:  Sartorius™ 11106-100------N

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10089900

  • 567.60€ / Pack of 100
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • High flow rates and thermal stability
  • Excellently suited for pressure filtration devices
  • Compatible with aqueous solutions, oils, alcohols and other organic solvents
  • Suitable for filtration of aqueous solutions and solvent mixtures, as well as clarification
Specifications

Specifications

Autoclavable
White
Cellulose Acetate
0.45 μm
69mL/min./cm2/bar
100 Pack
Membrane Filter
100 mm
1.9bar
Membrane Filter
Cellulose Acetate
Non-sterile
For use in pressure filtration devices
120 μm
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers