missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSil™ C18 Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm

Product Code. 11563231 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 11563231

Brand: Thermo Scientific™ 70105022151

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Column Format: DASH-HTS Column; Carbon Load: 20%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy
Features of Betasil C18 Solid Phase
  • Wide range of Thermo Scientific chemistries on 100Å silica
  • High surface area with high bonded phase coverage

Order Info

DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.

TRUSTED_SUSTAINABILITY

Specifications

Column Format DASH-HTS Column
Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L1
Stationary Phase C18
Product Line Beta
Packing Material Silica
Carbon Load 20%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.