missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Bottles
Click to view available options
Capacity (Metric):
125 mL
500 mL
No. per Pack:
33 Pack
88 Pack
Description
- Available in a range of capacities
- Wide neck allows for ease of access to contents
- Manufactured from soda lime glass
Specifications
Diameter (Metric) | 52 mm |
Height (Metric) | 102 mm |
Product Type | Wide Neck Bottle |
Capacity (Metric) | 125 mL |
Color | Clear |
Diameter (Metric) Inner Neck | 24 mm |
Material | Soda Lime Glass |
No. per Pack | 88 Pack |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'