missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator, Benchtop

Syngene UV Transilluminator for illumination of any sample excited by UV light is sealed to allow wet gels on surfaces

Brand:  Syngene™ BT-2020L-E60

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15819922

Quantity Price
1 841.68€ / Each
5 799.60€ / Each
Estimated Shipment: 05-11-2021

Add to basket


Description

Description

Specifications

Specifications

Fixed
230V
315mm
Benchtop use
230W
200 x 200mm
230V, 60Hz, 230W
200 x 200mm
364nm
60Hz
UV Transilluminator
80mm
241mm
315 x 241x 80mm
Syngene 2020L-E60
Videos
SDS
Documents
Certificates