missing translation for 'onlineSavingsMsg'
Learn More

UVP UV HEPA PCR Cabinet, 544mm width

Use these PCR systems for PCR preparation and amplification and microbial research. UVP™ UV HEPA PCR Cabinets bring together UV irradiation and antimicrobial metal surfaces to create a dual-attack environment against PCR contamination.

Brand:  UVP 95-0434-04M

Additional Details : Weight : 51.00000kg

Product Code. 11796596

  • 5945.00€ / Each


please call +351214253350
Add to basket

Description

Description

  • Three UV sources
  • Three-stage filters
  • Two power outlets
  • Two shelves
  • UV Timer (< 30 min.)
  • Antimicrobial coated metal surfaces
  • Makrolon™ panels block below 400nm
Specifications

Specifications

500 x 544mm
826 x 544 x 610mm
254nm UV: filter ares, chamber, UV.air recirculator, white: chamber
Videos
Documents