missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ubbelohde DIN Capillary Viscometers
Ubbelohde DIN Capillary Viscometers are used to determine kinematic viscosity of transparent Newtonian liquids.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
- Determine viscosities using DIN testing method
- Used to determine kinematic viscosity of transparent Newtonian liquids
- All capillary viscometers are supplied with the calibration certificate
Specifications
III | |
DIN 51562 Part 1, ISO 3105, UNE 400313, calibration certificate | |
Glass | |
0.5 oz. | |
0.55 lb. | |
Yes | |
15mL |
1 | |
Calibration certificate | |
±0.2% | |
III | |
0.25kg | |
Ubbelohde Din Viscometer | |
200 to 1000 cSt |